Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 89TXA.9 TORX 9 P SHAPED HEX KEY
FACOM 89TXA.9 TORX 9 P SHAPED HEX KEY
89TXA - Torx® wrenches with handle
References
facom:
89TXA.9
rubix:
217A4445
ean:
3662424074554
Technical specifications
Imprint
torx
Imprint size
9
Length
133
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 89TXA.9 TORX 9 P SHAPED HEX KEY
- Silicon carbon steel for longer life - Soft handle for comfort and higher torque - Short end for high torque / tightening. - Presentation: chrome-plated shot-blasted.
T-TORX WRENCH 9
Technical specifications
Attributes
Imprint
torx
Imprint size
9
Length
133
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.14
excl. VAT
/
Each
£
18.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 024008 967 TORX KEY TX15/54 SHORT BLACKLASER
ROEBUCK HEX WRENCH SHORT ARM 1 INCH
FACOM HEXAGONAL KEY 89.6
ROEBUCK HEX WRENCH SHORT ARM 5/16 INCH
FACOM HEXAGONAL KEY 82H.5
FACOM HEXAGONAL KEY 83H.8
GEDORE 17MM ALLEN KEY 42 17
GEDORE 19MM ALLEN KEY 42 19
FACOM 84TZA.4 4MM P SHAPED HEX KEY METRIC HEX
FACOM HEXAGONAL KEY 83S.10L
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 24MM
GEDORE 3MM BALL END HEX KEY 42 KEL 3
ROEBUCK HEX WRENCH LONG ARM 6MM
GEDORE 8MMVDE INHEX SOCKET VDE IN 19 8
FACOM HEXAGONAL KEY 83H.3