Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SHORT ARM 24MM
ROEBUCK HEX WRENCH SHORT ARM 24MM
Short arm hexagon keys - black phosphate - metric
References
roebuck:
4971619
rubix:
102115
ean:
3660338515774
Technical specifications
Imprint
Hex / Allen
Imprint size
24 mm
Length
248
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SHORT ARM 24MM
Standard: ISO 2936
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
24 mm
Length
248
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.13
excl. VAT
/
Each
£
30.16
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Check our products from related categories
FACOM 7/32 LONG BALL HEX 83SH.7/32
ROEBUCK HEX WRENCH SHORT ARM 9/64 INCH
FACOM 84TZ.4SLS T-HANDLE METRIC HEX KEY 4MM - SAFETY LOCK SYSTEM
FACOM HEXAGONAL KEY 89.25
FACOM 84TZSA.3 FACOM 3MM P SHAPED HEX KEY METRIC BALL
FACOM 84TCD.2.5 HEX KEY 2.5X125MM
FACOM HEXAGONAL KEY 83H.2
WERA 024012 967 TORX KEY TX25/60 SHORT BLACKLASER
FACOM 6MM BALL END LONG HEX KEY 83S.6L
FACOM 82H.1,5 HEXAGONAL KEY 82H.15
FACOM 12MM LONG HEX KEY 83H.12
FACOM HEXAGONAL KEY 82H.8
GEDORE 42 9 M9 AF ALLEN KEY 6341150
FACOM HEXAGONAL KEY 82H.3/32
WERA 022703 3950PKL HEX KEY 3.0/123 LONG BALLEND STAINLESS