ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 22MM
Short arm hexagon keys - nickel plated - metric
See technical informationSee documentsReferences
Roebuck:5095504
Rubix:2525632
EAN:3660338517396

Documents
Product details : ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 22MM
Standard: ISO 2936
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 22 mm |
| Length | 222 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 20.99 excl. VAT
/ Each
£ 25.19 incl. VAT
- Usually arrives within 14 working days
