Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE HEX KEY 42 8
GEDORE HEX KEY 42 8
Pin face wrench angled 42
References
gedore:
42 8
rubix:
113A9192
manufacturer :
6341070
ean:
4010886634103
Technical specifications
Imprint
Hex / Allen
Imprint size
8 mm
Length
108
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE HEX KEY 42 8
Hexagon Allen key 8 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm * not standardised
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
8 mm
Length
108
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.11
excl. VAT
/
Each
£
3.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEXAGONAL KEY 89.55
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 24MM
FACOM 7/32 LONG BALL HEX 83SH.7/32
ROEBUCK HEX WRENCH SHORT ARM 3/16 INCH
GEDORE 12MM SOCKET KEY 42 Z 12
ROEBUCK TORX KEY WRENCH SET 9 PIECE T10 TO T50
FACOM 89TX.30SLS T-HANDLETORX KEY T30 - SAFETY LOCK SYSTEM
FACOM 84TCD.3 HEXAGON KEY SLIDING T-DRIVER
ROEBUCK HEX WRENCH LONG ARM 3MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 7MM
FACOM HEXAGONAL KEY 83SH.4
GEDORE 19MM ALLEN KEY 42 19
BAHCO 1996M-3 SCRWD OFFSET 1996M HEX BALL END 3
ROEBUCK BALL HEX WRENCH LONG ARM 5/16 INCH
WERA 024008 967 TORX KEY TX15/54 SHORT BLACKLASER