References
Superseded Ref:7733325
Roebuck:898972
Rubix:412A9734
EAN:3660338526398

Documents
Product details : ROEBUCK 898972 T-HANDLE HEX KEY 8 X 200MM
COMFORT: ergonomic bimaterial handle for greater comfort and to apply more torque
ADAPTABLE: 1 long side for accessibility and 1 short side to apply more torque
ROBUST: made of chrome vanadium (hardened tempered: 50-56HRC) with chrome plating + phosphating & blackening treatment of end part to have better corrosion protection
Standard: DIN ISO 2936
ADAPTABLE: 1 long side for accessibility and 1 short side to apply more torque
ROBUST: made of chrome vanadium (hardened tempered: 50-56HRC) with chrome plating + phosphating & blackening treatment of end part to have better corrosion protection
Standard: DIN ISO 2936
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 8 |
| Length | 200 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
- In stock: Next day delivery
