References
Facom:89.55
Rubix:1235964
EAN:3148511268605



Product details : FACOM HEXAGONAL KEY 89.55
89 - Short Torx® male Allen keys
-compliant with TORX® specifications.
- Presentation: burnished.
-compliant with TORX® specifications.
- Presentation: burnished.
Technical specifications
Attributes
| Logistic Weight | 118 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x50x15 mm |
| Package weight | 118 g |
| Imprint | torx profile |
| Imprint size | 55 |
| Length | 121 mm |
| Finishing | burnished |
Show UNSPSC/ECL@SS
£ 8.55 excl. VAT
/ Each
£ 10.26 incl. VAT
- Delivery usually within ( 14 ) days
