BAHCO 2171G-140 SIDE CUTTER 2171G-140
Side Cutting Pliers with Dual-Component Handle and Polished Finish
See technical informationSee documentsReferences
Bahco:2171G-140
Rubix:45016170
EAN:7314150116232

Documents
Product details : BAHCO 2171G-140 SIDE CUTTER 2171G-140
Suitable for cutting Cu, Fe+ and piano wire
Two-component handles for maximum grip comfort
High-performance alloy steel
Polished and oiled surfaces
Phosphate finish, anti-corrosion treated
Round-shaped jaws give improved accessibility in confined spaces
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Length | 150 mm |
| Weight | 170 g |
| Length of noses | 20 mm |
| Type | side cutting plier |
Show UNSPSC/ECL@SS
£ 20.72 excl. VAT
/ Each
£ 24.86 incl. VAT
- Delivery usually within ( 14 ) days
