References
Knipex:70 01 160
Rubix:4524742
EAN:4003773013426

Product details : KNIPEX 7001160 DIAGONAL CUTTING NIPPERS 160MM
70 01 180 Diagonal Cutter
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC.
Cutting capacities soft wire (diameter): Ø 4.0 mm Cutting capacities medium hard wire (diameter): Ø 3.0 mm Cutting capacities hard wire (diameter): Ø 2.5 mm
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC.
The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Nose shape | side-cutting |
|---|---|
| Length | 160 mm |
| Weight | 171 g |
| Cutting capacity | 4 mm |
Show UNSPSC/ECL@SS
£ 18.70 excl. VAT
/ Each
£ 22.44 incl. VAT
- In stock: Next day delivery





