3M 51792 SILVER CUT-OFF WHEEL T41 125MMX1.6MMX22.2MM
SILVER cutting disc
See technical informationSee documentsReferences
3M:51792
Rubix:80876279
Manufacturer :7100139234
EAN:05902658109362

Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : 3M 51792 SILVER CUT-OFF WHEEL T41 125MMX1.6MMX22.2MM
The 3M™ Silver Cut-Off Wheel is designed for fast cutting of pipes, tubes and flat sheets of stainless steel, mild steel, aerospace alloys and more, in applications such as shipbuilding, rail, machinery manufacturing and general metal fabrication. Incorporating a blend of 3M Precision-Shaped Grain, this cut-off wheel delivers a fast cut with reduced grinding pressure, helping to improve operator comfort while providing long wheel life.
Features:
The 3M™ Silver Cut-Off Wheel features a reinforced resin-bonded construction. It incorporates 3M Precision-Shaped Grain, available in 36+ and 60+ grades, to deliver a fast, consistent cut throughout the life of the wheel. The flat Type 41 design provides precise, straight cuts on a wide range of ferrous metals while requiring less pressure than conventional ceramic abrasive wheels.
Specifications:
• Centre hole diameter: 22.23 mm.
• Available grade: 36+, 60+.
• Abrasive mineral: 3M Precision-Shaped Ceramic
• Attachment type: centre hole.
• Bond type: resin.
• Product type: cut-off wheel.
• Wheel type: Type 41 (flat).
• Application: cutting.
• Maximum operating speed: 12,000 rpm.
Standards:
The 3M™ Silver Cut-Off Wheels comply with the ISO 9001/14001 and EN 12413:2007 safety and quality standards. Furthermore, 3M is a member of FEPA (Federation of European Producers of Abrasives).
Instructions for use:
• Use the wheel only with the original machine flanges.
• Always operate the wheel with the machine guard in place.
• Do not use the wheel after the expiry date marked on the centre ring.
• Do not use the wheel for grinding or deburring operations.
• Replace the wheel if it has been dropped, damaged or exposed to moisture.
• Do not exceed the maximum operating speed of 80 m/s.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The 3M™ Silver Cut-Off Wheel features a reinforced resin-bonded construction. It incorporates 3M Precision-Shaped Grain, available in 36+ and 60+ grades, to deliver a fast, consistent cut throughout the life of the wheel. The flat Type 41 design provides precise, straight cuts on a wide range of ferrous metals while requiring less pressure than conventional ceramic abrasive wheels.
Specifications:
• Centre hole diameter: 22.23 mm.
• Available grade: 36+, 60+.
• Abrasive mineral: 3M Precision-Shaped Ceramic
• Attachment type: centre hole.
• Bond type: resin.
• Product type: cut-off wheel.
• Wheel type: Type 41 (flat).
• Application: cutting.
• Maximum operating speed: 12,000 rpm.
Standards:
The 3M™ Silver Cut-Off Wheels comply with the ISO 9001/14001 and EN 12413:2007 safety and quality standards. Furthermore, 3M is a member of FEPA (Federation of European Producers of Abrasives).
Instructions for use:
• Use the wheel only with the original machine flanges.
• Always operate the wheel with the machine guard in place.
• Do not use the wheel after the expiry date marked on the centre ring.
• Do not use the wheel for grinding or deburring operations.
• Replace the wheel if it has been dropped, damaged or exposed to moisture.
• Do not exceed the maximum operating speed of 80 m/s.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• High cutting performance and extended wheel life provided by 3M Precision-Shaped Grain technology.
• Fast, consistent cutting requiring less pressure, helping to reduce operator fatigue.
• Reinforced resin-bonded construction contributing to improved durability and safe operation.
• Extended wheel life helping to reduce wheel changes and increase productivity.
• Fast, consistent cutting requiring less pressure, helping to reduce operator fatigue.
• Reinforced resin-bonded construction contributing to improved durability and safe operation.
• Extended wheel life helping to reduce wheel changes and increase productivity.
Applications
The 3M™ Silver Cut-Off Wheel is suitable for cutting stainless steel, mild steel and nickel-based alloys. Typical applications include cutting flat sheets, structural sections, flat bar, pipes and more.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | high performance |
| Shape | t41 |
| Grain | 36 |
| Max speed | 80.18 m/s |
| Series | silver |
Show UNSPSC/ECL@SS
£ 2.11 excl. VAT
/ Each
£ 2.53 incl. VAT
- Delivery usually within ( 13 ) days




