Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
FLEXOVIT 66252833018 A46T-125X1.6X22.23-T41 FLX-THIN CUT
FLEXOVIT 66252833018 A46T-125X1.6X22.23-T41 FLX-THIN CUT
Cutt Off Wheel
References
flexovit:
66252833018
rubix:
270A3225
ean:
8711479331275
Technical specifications
Diameter
125
mm
Thickness
1.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 66252833018 A46T-125X1.6X22.23-T41 FLX-THIN CUT
Technical specifications
Attributes
Diameter
125
mm
Thickness
1.6
mm
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.65
excl. VAT
/
Each
£
1.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M A60356 SCOTCHBRITE LIGHT GRIND/BLEND SURF COND DISC GBDR 75 HD(SGL)
NORTON 66252829588-10 DISC350X4X25 RAIL 10
FLEXOVIT 66252831186 DPC GEN PURP CUTTING DISC 180X3.4X22.23MM PACK 25
NORTON 66253060411 TOROS LABLINE 250X1.6X32 4XGP70HP26
3M 51792 SILVER CUT-OFF WHEEL T41 125MMX1.6MMX22.2MM
NORTON VULCAN UNI 180 X 7.2 X 22MM 70184625177
BATTERY GRINDER GRINDING DISC 125MM SINGLE
NORTON 66252921567 XTREME CUTTING DISC 115x2.5x22.23MM T42 PACK 25
NORTON 66252828236 A60Q-115X1.0X22.23-T41 NOR-ALU
PFERD 65505008 CUT-OFF WHEEL FOR STRAIGHT GRINDER 50X0.8X6MM
NORTON 180 X 2.5 X 22.23MM PACK OF 25 66252925488
3M 51800 SILVER CUT-OFF WHEEL T42 115MMX2.5MMX22.2MM
PFERD 61740326 CUT-OFF WHEEL EH 115-24 PSF STEELOX
NORTON 66253056383 DISC
PFERD 65508009 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X0.8X6MM