Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Needle, wire puller
MILWAUKEE 48445197 60XM NON CONDUCTIVE FISH TAPE DRUM
MILWAUKEE 48445197 60XM NON CONDUCTIVE FISH TAPE DRUM
Needle, wire puller Milwaukee
References
milwaukee:
48445197
rubix:
290A4002
ean:
4058546326470
Product details
Technical specifications
Product details : MILWAUKEE 48445197 60XM NON CONDUCTIVE FISH TAPE DRUM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
273.75
excl. VAT
/
Each
£
328.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK CONFT ELEC FISH TAPE 50FT
MILWAUKEE 4932472121 MILWAUKEE 15M STEEL FISH TAPE
FACOM 629757 NYLON SWITCHES 20 M
KLEIN TOOLS VDV427-014 PUNCHDOWN TOOL C/W KRONE BLADE
FACOM 629853 30M GLASS FIBRE FISH TAPE
SILVERLINE 427572 PUNCHDOWN TOOL
ITL 02370 1000V INSULATED 5/16IN WHITWORTH MALE LINK EXTRACTOR
FACOM INSUL PLR 192.18AVSE
FACOM BIT RT.5AVSE
KNIPEX 974020SB COMPRESSION TOOL FOR COAX CONECTORS 175MM
ROEBUCK 00020 1000V INSULATED 11PC G/PURPOSE TOOL KIT IN TOOL ROLL
KNIPEX 974925 CRIMP DIES MICRO-FIT TM BY MOLEX LLC
BAHCO 7800DMV-16 1/2IN SAFETY SOCKET
WERA 006152 162I VDE SCREWDRIVER PH1/80 K'FORM+
KNIPEX 9721215B CRIMPING PLIERS 230MM