References
Bahco:894M-125
Rubix:401A5171
EAN:7314150132478

Documents
Product details : BAHCO 894M-125 OPEN END WRENCH
Single open end wrench
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Strengths
Metric Single Open End Wrenches with Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 8770 g |
|---|---|
| Opening | 125 |
| Length | 1000 mm |
| Type | flat wrench |
| Finishing | gunmetal |
Show UNSPSC/ECL@SS
£ 640.03 excl. VAT
/ Each
£ 768.04 incl. VAT
- Delivery usually within ( 14 ) days
