STAHLWILLE 03490062 1/2 INCH DRIVE X 1.7/16 AF CROW-RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03490062
Rubix:4527132
EAN:4018754008483



Documents
Product details : STAHLWILLE 03490062 1/2 INCH DRIVE X 1.7/16 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x52x66 mm |
|---|---|
| Logistic Weight | 143 g |
| Opening | 1.7/16 |
| Length | 66.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 80.61 excl. VAT
/ Each
£ 96.73 incl. VAT
- Usually arrives within 14 working days
