Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 48320D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken 48320D, Outer diameter: 190.5 mm
Tapered roller bearing Timken
References
timken:
48320D
rubix:
106A1326
manufacturer :
100052839
ean:
0053893311111
Technical specifications
Outer diameter
190.5
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 48320D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
203,2
x
203,2
x
77,724
mm
Package weight
2400,9
g
Outer diameter
190.5
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
747.70
excl. VAT
/
Each
£
897.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken L357049-902A5, Outer diameter: 393.7 mm | Inner diameter: 304.8 mm | Width: 107.95 mm
Tapered roller bearing Timken 55175C, Outer diameter: 114.981 mm | Inner diameter: 44.45 mm | Width: 65.082 mm
Tapered roller bearing NTN 4T-594/592A, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 39.688 mm
Tapered roller bearing Timken 32310B, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 33 mm
Tapered roller bearing Timken HH224346-902A1, Outer diameter: 212.852 mm | Inner diameter: 114.3 mm | Width: 143.002 mm
Tapered roller bearing Timken 32024X-90KC3, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 38 mm
Tapered roller bearing Timken 339/332
Tapered roller bearing Timken 663/653
Tapered roller bearing Timken HH 221449/HH221410D
Tapered roller bearing NTN 4T-25880/25821, Outer diameter: 73.025 mm | Inner diameter: 36.487 mm | Width: 23.812 mm
Tapered roller bearing SNR 31307.A, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm
Tapered roller bearing Timken 67985-30000, Outer diameter: 247.142 mm | Inner diameter: 206.502 mm | Width: 45.974 mm
Tapered roller bearing NTN 4T-JM714249PK, Outer diameter: 120 mm | Inner diameter: 75 mm | Width: 29.5 mm
Tapered roller bearing Timken 350A/352
Tapered roller bearing Timken 1775/1729, Outer diameter: 56.89 mm | Inner diameter: 19.05 mm | Width: 19.36 mm