Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M235145-902A1 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken M 235145-902A1
Tapered roller bearing Timken
References
timken:
M 235145-902A1
rubix:
396A3680
ean:
0053893533049
Product details
Technical specifications
Product details : TIMKEN M235145-902A1 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,733.68
excl. VAT
/
Each
£
5,680.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 3729D, Outer diameter: 93.264 mm | Inner diameter: 44.45 mm | Width: 52.388 mm
Tapered roller bearing NTN 30220U, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 37 mm
Tapered roller bearing NTN 4T-78537, Outer diameter: 136.53 mm | Inner diameter: 60.33 mm | Width: 23.52 mm
Tapered roller bearing NTN 33114U, Outer diameter: 120 mm | Inner diameter: 70 mm | Width: 37 mm
Tapered roller bearing Timken K94495
Tapered roller bearing Timken 387A, Outer diameter: 98.42 mm | Inner diameter: 57.15 mm | Width: 21.9 mm
Tapered roller bearing Timken 43118
Tapered roller bearing Timken 677/672
Tapered roller bearing SKF HM 801346 X/310/CL7A, Outer diameter: 82.55 mm | Inner diameter: 38.1 mm | Width: 29.37 mm
Tapered roller bearing NTN 4T-HM88630, Outer diameter: 72 mm | Inner diameter: 25.4 mm | Width: 25.4 mm
Tapered roller bearing Timken M246910, Outer diameter: 336.55 mm | Width: 50.8 mm
Tapered roller bearing Timken T 149, Outer diameter: 65.883 mm | Width: 19.431 mm
Tapered roller bearing Timken L225812D
Tapered roller bearing NTN 32024XU, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 38 mm
Tapered roller bearing SNR L68149/110, Outer diameter: 59.131 mm | Inner diameter: 34.988 mm | Width: 16.764 mm