SKF Deep groove ball bearing 6202 Series
Inner diameter | 15.875 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x35x35 mm |
---|---|
Logistic Weight | 43,7 g |
Inner diameter | 15.875 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 62.. |
Material | bearing steel |
Cage | steel |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 3750 N |
Basic dynamic load, radial - Cr | 8060 N |
Usually arrives within 14 working days