SKF Deep groove ball bearing 6313 Series
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistic Weight | 2128 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6313 |
Material | Bearing steel |
Limit speed | 80000 rpm |
Basic static load, radial - C0r | 60000 N |
Basic dynamic load, radial - Cr | 97500 N |
Usually arrives within 14 working days