References
INA:EGF16120-E40-Y
Rubix:238A3361
Manufacturer :0704118750000
EAN:4012802756036

Product details : INA EGF16120-E40-Y FLANGED BUSH
Flanged bush, maintenance-free, ISO 3547, with steel backing
Flanged bushings, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 5,7 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 18 mm |
| Width | 12 mm |
| Material | steel |
| Series | egf..-e40 |
Show UNSPSC/ECL@SS
£ 112.00 excl. VAT
/ 100 pieces
£ 134.40 incl. VAT
- Delivery usually within ( 7 ) days
