References
SKF:SAKAC 12 M
Rubix:103A1010
Manufacturer :22229
EAN:7316577068927


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Head diameter | 33 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SAKAC 12 M
These SKF rod ends contain a spherical plain bearing with a steel/bronze sliding contact surface combination. The bearing requires maintenance, sizes 6 and larger can be relubricated via a grease fitting in the housing and via the shank. The female thread is available with a left- (prefix SAL) or right-hand thread.
Strengths
- Suitable where lubricant starvation might occur
- Simple and ready-to-mount
- Easy to relubricate (sizes ≥ 6)
- Simple and ready-to-mount
- Easy to relubricate (sizes ≥ 6)
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Inner diameter | 12 mm |
| Head diameter | 33 mm |
| Material | bearing steel |
| Bearing Clearance | c2 |
| Series | sakac |
| Female thread | m 12 |
| Dyn. Load rating | 12.2 N |
| Length | 72 mm |
| Outer diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 40.32 excl. VAT
/ Each
£ 48.38 incl. VAT
- Delivery usually within ( 3 ) days