Rod end
Inner diameter | 50 mm |
---|---|
Head diameter | 112 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 144x112x50 mm |
---|---|
Logistic Weight | 2550 g |
Inner diameter | 50 mm |
Head diameter | 112 mm |
Bearing Clearance | CN |
Series | GK..-DO |
Outer diameter | 75 mm |
Usually arrives within 14 working days