References
INA:GIHRK30-UK-2RS
Rubix:264A2631
Manufacturer :0058116350000
EAN:4012802521658

Product details : INA GIHRK30-UK-2RS
Rod end with internal thread, left hand thread.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92x64x30 mm |
|---|---|
| Logistic Weight | 740 g |
| Inner diameter | 30 mm |
| Head diameter | 64 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gihrk..-uk-2rs |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 93.13 excl. VAT
/ Each
£ 111.76 incl. VAT
- Usually arrives within 14 working days
