Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
BRITOOL EXPERT 1 INCH SOCKET 14 PIECE SET
BRITOOL EXPERT 1 INCH SOCKET 14 PIECE SET
Socket ratchet set 1'' - 14 pieces
References
expert:
E034701
rubix:
2014824
ean:
3258950347011
Technical specifications
Number of elements
14
Square drive adapter
1
''
Product details
Technical specifications
Product details : BRITOOL EXPERT 1 INCH SOCKET 14 PIECE SET
- 1" hexagon sockets: 41-46-50-55-60-65-70-75-80 mm.
- 2 1" extensions: 200-400 mm.
- 1 1" ratchet with handle.
- 1 1" sliding handle.
- Supplied in metal box: E034702.
features:
EAN: 3258950347011
Dimensions: W.658xD.211xH.108 mm
Packaging: 1
Containing: 1" hex sockets: 41-46-50-55-60-65-70-75-80 mm |(2) 1" extensions 200-400 mm |(1) 1" ratchet |(1) 1" sliding T-handle |Supplied in a metal box.
Presentation: Full Polish
Qty: 14
Qty: 14
Square ["]: 1"
[kg]: 29
Technical specifications
Attributes
Number of elements
14
Square drive adapter
1
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,138.04
excl. VAT
/
Each
£
1,365.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"WERA 004046 8100SB6 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP SPEED 29PC"
ROEBUCK 898109 1/2 HEXAGONAL BIT SOCKETS SET - 11 PIECES
ROEBUCK 897504 1/4 HEXAGONAL SOCKETS AND BITS SET - 48 PIECES - RB 48
FACOM JL.161-2P12U 3/8' SOCKET SET 12PT IN JL.161 16PC
GEDORE 5PC 1/2DR IMPSKT SET K19 028
FACOM RS.161-2 1/4IN - 1/2IN SOCKET SET 55 PIECES MBOX
GEDORE 6280180 32 EMZ SOCKET SET
BAHCO S140T PASS-THRU SOCKET SET 14PCS
ROEBUCK COMBI METRIC SPANNER & 1/4 DRIVE SOCKET SET 56PC
FACOM 1/2 STD 12PT SOCKET SET 22 PIECE
BAHCO S380 3/8INSOCKET SET 38 PCS
GEDORE SOCKET MODULE 6626230 1500 ES20
GEDORE 19 EMU-20 SOCKETS 1/2 INCH SET OF 23
FACOM R.181NANOPB 1/4IN SOCKET SET 38 PIECES NANO HIGH PERFORMANCE RAT
FACOM 1/4DRV 11PHXSKTSET RXPICO