TITEX DC150-03-16.500D1-WJ30RE SOLID CARBIDE DRILL 7287759
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-03-16.500D1-WJ30RE
Rubix:2593117
Manufacturer :7287759
EAN:4031132401249

Technical specifications
| Drilling diameter | 16.5 mm |
|---|---|
| Total length | 123 mm |
| Length of cut | 51 mm |
Product details : TITEX DC150-03-16.500D1-WJ30RE SOLID CARBIDE DRILL 7287759
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6496in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6496in
Technical specifications
Attributes
| Drilling diameter | 16.5 mm |
|---|---|
| Total length | 123 mm |
| Length of cut | 51 mm |
| Shank type | cylindrical |
| Din standard | standard |
| Ratio of diameter to length of drill hole | 3×dc |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 322.84 excl. VAT
/ Each
£ 387.41 incl. VAT
- Usually arrives within 14 working days