ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 300MM 846213
Spark resistant club hammer fv handle
See technical informationSee documentsReferences
Roebuck:846213
Rubix:209A7898
EAN:3660338084355

Documents
Product details : ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 300MM 846213
Handle 10 times stronger than a wooden handle and 3 times stronger than a steel handle.
Aluminium bronze.
The ROEBUCK fiberglass handle is manufactured using a continuous extrusion process known as 'TCP'.
It passes through a microwave oven at high frequency for its hardening.
Anti-Static.
Self-extinguishing and high heat resistant material (140°).
Head sealed at the handle with a 2-component resin.
Withstands a traction pull of more than 1800 kg Non-Conductive, minimum up to 36000V Insensitive to temperature variations - not conducting cold.
Insensitive to moisture.
Without vibration transmission to the user's arm.
Ergonomic handle.
German made.
Aluminium bronze.
The ROEBUCK fiberglass handle is manufactured using a continuous extrusion process known as 'TCP'.
It passes through a microwave oven at high frequency for its hardening.
Anti-Static.
Self-extinguishing and high heat resistant material (140°).
Head sealed at the handle with a 2-component resin.
Withstands a traction pull of more than 1800 kg Non-Conductive, minimum up to 36000V Insensitive to temperature variations - not conducting cold.
Insensitive to moisture.
Without vibration transmission to the user's arm.
Ergonomic handle.
German made.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Weight | 2000 g |
| Material | bronze aluminium |
| Handle | fibreglass |
Show UNSPSC/ECL@SS
£ 152.76 excl. VAT
/ Each
£ 183.31 incl. VAT
- Usually arrives within 14 working days
