FACOM 37MM BALLPEIN HAMMER 202H.2SR


202H.SR - ADF round-head hammers

References
facom:202H.2SR
rubix:157A0307
ean:3148518673846
brand logo
brand logo
Technical specifications
Length397 mm
Weight1470 g
See all Specifications

Product details : FACOM 37MM BALLPEIN HAMMER 202H.2SR


202H.SR - ADF round-head hammers
- Special explosion-proof and antimagnetic Copper-Beryllium alloy.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Hammer heads have a specific design with no sharp edges to eliminate any risk of splintering.

Technical specifications


Attributes
Logistic Weight1400 g
Packaged dimensions (D x W x H)400x140x38 mm
Package weight1348 g
Length397 mm
Weight1470 g
Head length137 mm
Show UNSPSC/ECL@SS
£ 226.59 excl. VAT
/ Each
£ 271.91 incl. VAT
  • Usually arrives within 14 working days