Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof impact tools
Explosion-proof hammer
ROEBUCK NON-SPARKING DIN HAMMER HICKORY 800 MM 879643
ROEBUCK NON-SPARKING DIN HAMMER HICKORY 800 MM 879643
Mechanic’s spark resistant din hammer
References
roebuck:
879643
rubix:
209A8235
ean:
3660338331831
Technical specifications
Length
350
mm
Weight
800
g
Material
Hickory
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON-SPARKING DIN HAMMER HICKORY 800 MM 879643
DIN Hammer, Hickory handle.
Bronze aluminium German manufacture
Technical specifications
Attributes
Length
350
mm
Weight
800
g
Material
Hickory
Head length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.05
excl. VAT
/
Each
£
170.46
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BAHCO NS506-700-FB NS BALL PEIN HAMMER AL-BR700FB
ROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 300G 846217
BAHCO NS502-450-FB BRONZE SLEDGEHAMMER FIBREGLASS HANDLE 450G
ROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 800G 846219
BAHCO NS500-2000 NS GTYPE HAMMER AL-BR 2000 W
FACOM HAMMER BALL 910G SR 202H.1P1/2SR
BAHCO NS502-2500-FB NS SLEDGE HAMMER AL-BR 2500FB
BAHCO NS504-500-FB NS MACHINIST HAMMER AL-BR500FB
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 280MM 846215
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 300MM 846213
BAHCO NS502-2000-FB NS SLEDGE HAMMER AL-BR 2000FB
BAHCO NS506-450 NON SPARK HAMMER
ROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 500G 846218
ROEBUCK NON-SPARKING MALLET HICKORY 2000 879647
FACOM 202H.1 SR NON-SPARKING BALL PEIN HAMMER