ROEBUCK NON-SPARKING MALLET HICKORY 1000 879645
Spark resistant two-handed hammer
See technical informationSee documentsReferences
Roebuck:879645
Rubix:209A8243
EAN:3660338331848

Documents
Product details : ROEBUCK NON-SPARKING MALLET HICKORY 1000 879645
Hickory handle two-handed hammer.
Bronze aluminium German manufacture
Bronze aluminium German manufacture
Technical specifications
Attributes
| Length | 260 mm |
|---|---|
| Weight | 1000 g |
| Material | aluminium |
| Handle | hickory |
Show UNSPSC/ECL@SS
£ 133.06 excl. VAT
/ Each
£ 159.67 incl. VAT
- Usually arrives within 14 working days
