BAHCO NS506-700-FB NS BALL PEIN HAMMER AL-BR700FB

Bahco

See technical information

References

Bahco:NS506-700-FB
Rubix:80398022
EAN:7314150285143
brand logo

Technical specifications

Length340 mm
Weight880 g
Materialaluminium bronze
See all Specifications

Product details : BAHCO NS506-700-FB NS BALL PEIN HAMMER AL-BR700FB


Ball-peen hammer with fiberglass two-component handle. Material: Aluminium Bronze. Non-sparking. Product standard UNE 16589.

Technical specifications


Attributes
Logistic Weight970 g
Length340 mm
Weight880 g
Materialaluminium bronze
Handlefiberglass (glass fiber) two-component handle
Head length110 mm
£ 71.44 excl. VAT
/ Each
£ 85.73 incl. VAT
  • Delivery usually within ( 14 ) days