BAHCO NS504-500-FB NS MACHINIST HAMMER AL-BR500FB


Non-Sparking Machinist's Hammer

References
bahco:NS504-500-FB
rubix:200A6486
ean:7314150285075
brand logo
brand logo
Technical specifications
Length310 mm
Weight700 g
MaterialAluminium;Bronze
See all Specifications

Product details : BAHCO NS504-500-FB NS MACHINIST HAMMER AL-BR500FB


Strengths

•Made of aluminium bronze
Fibreglass two-component handle
Fulfils product standard DIN 1041
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Without sharp edges, avoiding any risk of sparks
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates

Applications

Potentially Explosive Environments

Technical specifications


Attributes
Logistic Weight696 g
Length310 mm
Weight700 g
MaterialAluminium;Bronze
HandleFibreglass
Head length113 mm
Show UNSPSC/ECL@SS
£ 83.24 excl. VAT
/ Each
£ 99.89 incl. VAT
  • Usually arrives within 14 working days