ROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 300G 846217


Explosion proof hammer fv handle

References
roebuck:846217
rubix:209A8225
ean:3660338084379
NON SPARKING FIBERGLASS HANDLE HAMMER Weight g 300
brand logo
Technical specifications
Length280 mm
Weight300 g
MaterialBronze aluminium
See all Specifications

Product details : ROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 300G 846217


Aluminium bronze..
Handle 10 times stronger than a wooden handle and 3 times stronger than a steel handle..
The ROEBUCK fiberglass handle is manufactured using a continuous extrusion process known as 'TCP'. It passes through a microwave oven at high frequency for its hardening..
Anti-Static. Self-extinguishing and high heat resistant material (140°). Head sealed at the handle with a 2-component resin..
Withstands a traction pull of more than 1800 kg.
Non-Conductive, minimum up to 36000V.
Insensitive to temperature variations - not conducting cold..
Insensitive to moisture..
Without vibration transmission to the user's arm..
Ergonomic handle..
German made.

Technical specifications


Attributes
Length280 mm
Weight300 g
MaterialBronze aluminium
Head length105 mm
Show UNSPSC/ECL@SS
£ 95.42 excl. VAT
/ Each
£ 114.50 incl. VAT
  • Usually arrives within 14 working days