Four-point contact ball bearing INA VLU200544, Outer diameter: 648 mm | Inner diameter: 434 mm | Width: 56 mm
Slewing Ring, Four Point contact bearing, without gear teeth
See technical informationReferences
INA:VLU200544
Rubix:238A1586
Manufacturer :0013256550000
EAN:4054364123765

Product details : INA VLU200544 SLEWING RINGFOUR-POINT CONTACT BALL BEARING LIGHT SERIES
Slewing Ring, Four Point contact bearing, without gear teeth
Technical specifications
Attributes
| Logistic Weight | 31000 g |
|---|---|
| Inner diameter | 434 mm |
| Outer diameter | 648 mm |
| Width | 56 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 2,397.18 excl. VAT
/ Each
£ 2,876.62 incl. VAT
- Usually arrives within 14 working days
