Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
BOSCH 2607336236 18V 3.0AH LI-ION BATTERY
BOSCH 2607336236 18V 3.0AH LI-ION BATTERY
Sliding battery GBA 18V 3.0Ah M-C
References
bosch:
2607336236
rubix:
80008361
ean:
3165140546171
Technical specifications
Capacity
3
Ah
Voltage
18
V
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2607336236 18V 3.0AH LI-ION BATTERY
Applications :: SD Battery capacity Ah: 3.0
Cell technology: Li-Ion
Technical specifications
Attributes
Logistic Weight
600
g
Packaged dimensions (D x W x H)
145
x
85
x
68
mm
Package weight
643
g
Capacity
3
Ah
Voltage
18
V
Type
Li-Ion
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.94
excl. VAT
/
Each
£
135.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA 638593-3 BATTERY BL1013 10.8V SET BULK
DEWALT DCB124-XJ RECHARGEABLE POWER TOOL BATTERY
DEWALT DCB184B-XJ BLUE TOOTH BATTERY 18V 5AH LI-ION
MILWAUKEE 4933479584 M18 FUEL DUAL BATTERY SELF-PROPELLD LAWN MOWER 53
MAKITA 2 X BL4040 4.0AH BATTERIES DC40RB 110V CHARGER CASE
MILWAUKEE 4932451395 M12 6.0AH REDLITHIUM-ION BATTERY
MAKITA 197406-2 BATTERY SET BL1041B
CHALLENGER AA62 BATTERY 12V DC 3AH
INGERSOLL BATTERY BL2010 20V 3AH CPN48386791
ROEBUCK 898384 BATTERY FLOODLIGTH
BOSCH 1.600.A01.6GB BATTERY 18V 4.AH
DEWALT DCB548-XJ 12.0AH 54V FLEXVOLT BATTERY
BOSCH BATTERY 18V 2607335688
MAKITA 2 X BL4040 4.0AH BATTERIES DC40RA 110V CHARGER CASE
MILWAUKEE 4932492651 M18 FORGE BATTERY 12.0 AH