Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
MILWAUKEE 4932492651 M18 FORGE BATTERY 12.0 AH
MILWAUKEE 4932492651 M18 FORGE BATTERY 12.0 AH
Battery for portable electrical equipment Milwaukee
References
milwaukee:
M18 FB12
rubix:
386A6138
manufacturer :
4932492651
ean:
4058546414016
Technical specifications
Capacity
12
Ah
Voltage
18
V
Product details
Technical specifications
Product details : MILWAUKEE 4932492651 M18 FORGE BATTERY 12.0 AH
Technical specifications
Attributes
Capacity
12
Ah
Voltage
18
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
298.33
excl. VAT
/
Each
£
358.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA 632F07-0 BATTERY BL1840B 18V LI-ION
BOSCH 12V BATTERY 2.6AH NI.MH MP2607335683
BOSCH 2607336236 18V 3.0AH LI-ION BATTERY
SAFT BATTERY LS145003PFRP
ROEBUCK 898384 BATTERY FLOODLIGTH
MILWAUKEE 4932492131 M18 FORGE BATTERY 8.0 AH
MILWAUKEE 4932451388 M12 3.0AH REDLITHIUM-ION BATTERY
MAKITA 193099-3 BATTERY 9134 9.6V NI-MH 2.6AH
STEINEL 068257 18V/5.5AH REPLACEMENT BATTERY PACK FOR MH5 CORDLESS
MAKITA 2 X BL4040 4.0AH BATTERIES DC40RB 110V CHARGER CASE
KARCHER 2.445-043.0 BATTERY POWER+ 36/75 *INT
MAKITA 638593-3 BATTERY BL1013 10.8V SET BULK
ROEBUCK 898405 BATTERY 3.6V2600MAH FOR 887706 / 887708
MILWAUKEE 4932430483 M18 5.0AH REDLITHIUM-ION BATTERY
SEALEY SPB160W POWER PACK 160W AC31200MAH CAPACITY - LITHIUM