INGERSOLL BATTERY BL2010 20V 3AH CPN48386791


Battery

References
ingersoll rand:48386791
rubix:80340543
brand logo
brand logo
Technical specifications
Capacity3 Ah
Voltage20 V
See all Specifications

Product details : INGERSOLL BATTERY BL2010 20V 3AH CPN48386791


The IQV20 Series, high-power extended life lithium- ion battery, delivers a high-charge capacity with low internal impedance for maximum power delivery and run-time. Complete with an intelligent Battery Management System (BMS), the IQV20 battery provides power-level and current control from the battery to the switch to the motor.

Strengths

Delivers high charge capacity with low internal impedance for maximum power delivery and exceptional run time
Intelligent Battery Management System
Provides power-level and current control from the battery to the switch to the motor
Battery Fuel Gauge and provides visual charge level of battery power

Technical specifications


Attributes
Capacity3 Ah
Voltage20 V
TypeLithium-Ion Battery
Number of elements1
ModelBL2010
Weight0.68 kg
Show UNSPSC/ECL@SS
£ 314.03 excl. VAT
/ Each
£ 376.84 incl. VAT
  • In stock: Next day delivery