Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
MAKITA 638593-3 BATTERY BL1013 10.8V SET BULK
MAKITA 638593-3 BATTERY BL1013 10.8V SET BULK
Battery for portable electrical equipment Makita
References
makita:
638593-3
rubix:
163A4508
ean:
3240890847553
Technical specifications
Capacity
1.3
Ah
Voltage
10.8
V
Product details
Technical specifications
Product details : MAKITA 638593-3 BATTERY BL1013 10.8V SET BULK
Technical specifications
Attributes
Capacity
1.3
Ah
Voltage
10.8
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.07
excl. VAT
/
Each
£
116.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA 197265-4 BATTERY BL1840B/DGA508/DTW285
MILWAUKEE 4933479583 M18 PACKOUT AREA LIGHT CHARGER 240V
MAKITA 2 X BL4040 4.0AH XGT BATTERIES DC40RA 240V CHARGER CASE
MAKITA 197422-4 BATTERY BL1860B 18V LI-ION
MAKITA 632G12-3 BATTERY BL1830B BULK
CHALLENGER AA72 BATTERY 6V DC12AH
MILWAUKEE 4932480164 M12 2.5AH REDLITHIUM-ION HIGH OUTPUT BATTERY
MILWAUKEE 4933472113 M18 PACKOUT RADIO-CHARGER WITH DAB+ & AM/FM UK BA
INGERSOLL RAND BL2012 BATTERY 20V LI-ION IQV20 SERIES
MILWAUKEE 4933480589 M12 FUEL TWIN PACK M12FPD2 M12FID2 2 X 6AH BATTER
CHALLENGER AA62 BATTERY 12V DC 3AH
MAKITA 2 X BL4040 4.0AH BATTERIES DC40RB 240V CHARGER CASE
BOSCH 1600Z0003B 36V 2AH BATTERY
DURACELL CR2 ULTRA PHOTO LITHIUM BATTERY PK 2
PROG CONTROL BATTERY