Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
MILWAUKEE 4933479584 M18 FUEL DUAL BATTERY SELF-PROPELLD LAWN MOWER 53
MILWAUKEE 4933479584 M18 FUEL DUAL BATTERY SELF-PROPELLD LAWN MOWER 53
Battery for portable electrical equipment Milwaukee
References
milwaukee:
4933479584
rubix:
395A6536
manufacturer :
4933479584
ean:
4058546373788
Product details
Technical specifications
Product details : MILWAUKEE 4933479584 M18 FUEL DUAL BATTERY SELF-PROPELLD LAWN MOWER 53
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
998.75
excl. VAT
/
Each
£
1,198.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA 198000-3 7.2V BATTERY
MAKITA 2 X BL4040 4.0AH BATTERIES DC40RB 240V CHARGER CASE
ROEBUCK 898405 BATTERY 3.6V2600MAH FOR 887706 / 887708
MILWAUKEE 4932472074 M18 DUAL BAY RAPID CHARGER
MILWAUKEE 4932492533 M18 FORGE BATTERY 6.0 AH
MAKITA 193739-3 BATTERY 24V 3.1AH NIMH
MAKITA 197422-4 BATTERY BL1860B 18V LI-ION
BOSCH-F016800474 36V 2AH LITHIUM ION BATTERY TO SUIT ALB36LI
MAKITA 197406-2 BATTERY SET BL1041B
MILWAUKEE 4933479583 M18 PACKOUT AREA LIGHT CHARGER 240V
MAKITA 2 X BL4040 4.0AH XGT BATTERIES DC40RA 240V CHARGER CASE
MAKITA 632G12-3 BATTERY BL1830B BULK
MAKITA 2 X BL4050F 5.0AH BATTERIES DC40RB 240V CHARGER CASE
PROG CONTROL BATTERY
DEWALT DCB546-XJ 54V/18V XR FLEXVOLT 6.0AH BATTERY