References
Dewalt:DCB548-XJ
Rubix:218A5270
EAN:5035048706794

Product details : DEWALT DCB548-XJ 12.0AH 54V FLEXVOLT BATTERY
The DEWALT XR FLEXVOLT DCB548 battery features a charge indicator so you can check the remaining autonomy at any time. Recharged with the DEWALT DCB132 charger, the 12 Ah DCB548 battery is 100% charged in just 120 minutes.
More powerful and self-contained, the new DEWALT DCB548 XR FLEXVOLT 18/54 V 12 Ah battery has been specially designed to power energy-hungry cordless tools to give professional users more freedom on job sites.
More powerful and self-contained, the new DEWALT DCB548 XR FLEXVOLT 18/54 V 12 Ah battery has been specially designed to power energy-hungry cordless tools to give professional users more freedom on job sites.
Technical specifications
Attributes
| Capacity | 12 Ah |
|---|---|
| Voltage | 54 V |
| Type | battery charge indicator |
| Weight | 1.46 kg |
Show UNSPSC/ECL@SS
£ 284.51 excl. VAT
/ Each
£ 341.41 incl. VAT
- In stock: Next day delivery