STAHLWILLE 4004 60 OPEN END WRENCH 60MM
4004 Open-ended wrenches
See technical informationSee documentsReferences
Stahlwille:4004 60
Rubix:80003558
Manufacturer :40040600
EAN:4018754018390



Documents
Product details : STAHLWILLE 4004 60 OPEN END WRENCH 60MM
DIN 894, alloy steel, steel grey.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x121x492 mm |
|---|---|
| Logistic Weight | 1650 g |
| Opening | 60 |
| Length | 492 mm |
| Type | open-end wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 51.01 excl. VAT
/ Each
£ 61.21 incl. VAT
- Usually arrives within 14 working days
