Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TIM 8 30MM HEX X 32MM HEX X 150MM LONG BOX SPANNER
MELFORM MEL TIM 8 30MM HEX X 32MM HEX X 150MM LONG BOX SPANNER
ISO Double Ended Metric TIM Range
References
melco:
TIM8
rubix:
245714
Technical specifications
Opening
8
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TIM 8 30MM HEX X 32MM HEX X 150MM LONG BOX SPANNER
Bright plated finish
Technical specifications
Attributes
Opening
8
Length
150
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.31
excl. VAT
/
Each
£
19.57
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK COMBINATION SPANNER 21MM
STANLEY FMHT13125-0 ADJUSTABLE WRENCH
STAHLWILLE 2211027 CROWFOOT SOCKET 3/8 SQ. DR FLARE NUT SPLINE MJ27
3/8X7/16 OFF RATCHET RING SPNR
ROEBUCK COMBINATION SPANNER 23MM
BAHCO 7444SG-Z-1.1/16 RING WRENCH
FACOM RATCHETING COMBINATION SPANNER 7MM 467B.7
BAHCO 1RM-30 RATCHET COMBI SPANNER
GEDORE 70MMRINGSLOGSPANNR 306 G 70
FACOM COMBINATION W 40.50LA
FACOM O/END WREN 44.3/8X7/16
BRITOOL EXPERT GEARWRENCH WRENCH 12 MM
BRITOOL EXPERT OPEN ENDED WRENCH 10 X 11MM
ROTHENBERGER WIDE JAW WRENCH 8IN 70460
BRITOOL EXPERT FLARE NUT WRENCH 11X13MM