BAHCO NSB300-8-200 NS SLOTTED SCREWDRIVER CU-BE 8X200


Slotted Screwdriver

References
bahco:NSB300-8-200
rubix:264A0704
ean:7314150317622
brand logo
brand logo
Technical specifications
Imprintflat
Blade length200 mm
Imprint size8
See all Specifications

Product details : BAHCO NSB300-8-200 NS SLOTTED SCREWDRIVER CU-BE 8X200


Strengths

•Developed according to the scientific ERGO™ process
Screwdriver for slotted head screws
Handle produced using antistatic plastics
Produced according to ISO 2380
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Triple-component handle combines strong core with good grip, providing maximum user comfort and force transmission
Anti-magnetic and highly corrosion resistant

Technical specifications


Attributes
Imprintflat
Blade length200 mm
Imprint size8
Length320 mm
Weight165 g
Show UNSPSC/ECL@SS
£ 58.26 excl. VAT
/ Each
£ 69.91 incl. VAT
  • Usually arrives within 14 working days