Explosion-proof screwdriver Bahco
Imprint | pozidriv |
---|---|
Blade length | 100 mm |
Material | beryllium copper |
Logistic Weight | 66 g |
---|---|
Imprint | pozidriv |
Blade length | 100 mm |
Material | beryllium copper |
Imprint size | pz1 |
Length | 220 mm |
Usually arrives within 14 working days