SPARTEX SLOTTED SET SCR W/FLAT POINT A2 5X30 055125 30
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP5X30EFA2
Rubix:268A7732
Manufacturer :055125 30
EAN:4043377041524


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A2 5X30 055125 30
Slotted set screws with flat point A2 5X30 DIN 551
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 26.20 excl. VAT
/ 200 pieces
£ 31.44 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
30 mm