KLINGSPOR 12077 SM611 ABRASIVE MOP WHEEL 165 X 25 43.1 MM GRIT 60 PK5
SM 611 Abrasive mop
See technical informationReferences
Klingspor:12077
Rubix:417A0776
EAN:4014855028085

Product details : KLINGSPOR 12077 SM611 ABRASIVE MOP WHEEL 165 X 25 43.1 MM GRIT 60 PK5
SM 611 abrasive mop wheel LS 309 X, 165 x 25 x 43.1 mm grit 60
Technical specifications
Attributes
| Grain | 60 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | for grinding and finishing stainless steel and steel; also for sanding paint/varnish/putty, wood, and plastics. |
| Reaming diameter | 43.1 mm |
| Max speed | 5800 rpm |
| Material | aluminium oxide |
| Abrasive Material | corundum (aluminium oxide) |
Show UNSPSC/ECL@SS
£ 94.66 excl. VAT
/ Each
£ 113.59 incl. VAT
- Delivery usually within ( 5 ) days