KLINGSPOR 10018 SM611H ABRASIVE MOP WHEEL 165 X 50 13 MM GRIT 80 PK3

SM 611 H Abrasive mop

See technical information

References

Klingspor:10018
Rubix:417A0702
EAN:4014855075508
brand logo

Technical specifications

Grain80
Outer diameter165 mm
Length165 mm
See all Specifications

Product details : KLINGSPOR 10018 SM611H ABRASIVE MOP WHEEL 165 X 50 13 MM GRIT 80 PK3


SM 611 H abrasive mop wheel LS 309 X, 165 x 50 x 13 mm grit 80

Technical specifications


Attributes
Grain80
Outer diameter165 mm
Length165 mm
Usefor paint/varnish/filler, wood, plastic, and universal metal finishing.
Max speed5800 rpm
Materialaluminium oxide
Shaft diameter13 mm
Abrasive Materialaluminium oxide (corundum)
£ 106.35 excl. VAT
/ Each
£ 127.62 incl. VAT
  • Delivery usually within ( 5 ) days