PFERD 44782504 FLAP WH. FR WS 12520G 40 M14


Flapwheel Pferd Tools

References
pferd tools:44782504
rubix:243A1490
ean:4007220752418
PFERD Unmounted flap wheel for angle grinders FR WS 12520 M14 A 40
brand logo
Technical specifications
Outer diameter125 mm
Length20 mm
Grain40

Product details : PFERD 44782504 FLAP WH. FR WS 12520G 40 M14


Unmounted flap wheels for angle grinders achieve their best performance at a recommended cutting speed of 40–50 m/s Abrasive: Aluminium oxide A The ideal tool for use on angle grinders in assembly shop operations. For general purpose grinding work from coarse to fine grinding on nearly all materials.

Technical specifications


Attributes
Outer diameter125 mm
Length20 mm
Grain40
Show UNSPSC/ECL@SS
£ 18.82 excl. VAT
/ Each
£ 22.58 incl. VAT
  • Usually arrives within 14 working days