PFERD 44411754 FAN GRINDER F 6030/6 CO-COOL 40


Flapwheel Pferd Tools

References
pferd tools:44411754
rubix:212A1687
ean:4007220803905
PFERD Mounted flap wheel F 6030/6 CO COOL 40
brand logo
Technical specifications
Outer diameter60 mm
Length40 mm
Grain40

Product details : PFERD 44411754 FAN GRINDER F 6030/6 CO-COOL 40


Abrasive: Ceramic oxide grain CO COOL For aggressive grinding with maximum stock removal on hard materials which do not conduct heat well. Active grinding additives in the coating significantly improve stock removal, prevent clogging and result in cooler grinding. For safety reasons, the maximum permitted rotational speed indicated must never be exceeded

Technical specifications


Attributes
Outer diameter60 mm
Length40 mm
Grain40
Show UNSPSC/ECL@SS
£ 8.65 excl. VAT
/ Each
£ 10.38 incl. VAT
  • Usually arrives within 14 working days