Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR ANGLE GRINDER MOP 115MM X 40G 277014
KLINGSPOR ANGLE GRINDER MOP 115MM X 40G 277014
WSM 617 flap wheel
References
klingspor:
277014
rubix:
2008094
ean:
4014855104611
Technical specifications
Outer diameter
115
mm
Length
20
mm
Grain
40
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR ANGLE GRINDER MOP 115MM X 40G 277014
Technical specifications
Attributes
Outer diameter
115
mm
Length
20
mm
Grain
40
Use
Steel / Stainless steel / Paint / Plastic / Wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.01
excl. VAT
/
Each
£
20.41
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 44411754 FAN GRINDER F 6030/6 CO-COOL 40
148718 ABRASIVE WHEEL 50X50X6 A120 COURSE
3M 09968 SCOTCH-BRITE LAP MOP 150 X 6 VERY FINE
PFERD 44408086 FAN GRINDER F 4020/6 A 80
PFERD 44509126 FAN GRINDER F 6030/6 A120
PFERD 44503066 FAN GRINDER F 5030/6 A 60
KLINGSPOR 61350 KM 613 SMALL ABRASIVE MOP 50X30X6MM P120
KLINGSPOR 13051 FLAP WHEEL 60MM X 30MM X 60GR
908854 ABRASIVE WHEEL 50X50X6 MEDIUM
3M 47809 ROTO PEEN FLAP ASSEMBLY 25.4MMX50.8MM TC 330
3M 09723 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P180
PFERD 44415086 FAN GRINDER F 2520/6 A 80
PFERD 44411834 FAN GRINDER F 6030/6 CO-COOL 120
KLINGSPOR ANGLE GRINDER MOP 125MM X 80G 277020
KLINGSPOR KM61360X40X6 SMALL ABRASIVE MOP 60 X 40 X 6 P120