Flap wheels F 6030/6
Outer diameter | 50 mm |
---|---|
Length | 40 mm |
Grain | 80 |
Outer diameter | 50 mm |
---|---|
Length | 40 mm |
Grain | 80 |
Use | Levelling/Deburring/Surface finishing/Weld seam finishing/Structuring (matting, brushing and satin-finishing)/Multi-stage fine grinding |
Specification | Materials that can be machined : Aluminum/Copper/Other non-ferrous metals/Soft non-ferrous metal/Brass/Stainless steel (INOX)/Gray cast iron (GG/GJL, GGG/GJS)/Malleable cast iron/Hardened, treated steels with hardness over 1,200 N/mm² (over 38 HRC)/Steels with hardness over 54 HRC/Steels, cast steel/Steels up to 1,200 N/mm² (< 38 HRC) |
In stock: Next day delivery