Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR ANGLE GRINDER MOP 125MM X 40G 277018
KLINGSPOR ANGLE GRINDER MOP 125MM X 40G 277018
WSM 617 flap wheel
References
klingspor:
277018
rubix:
2008098
ean:
4014855104659
Technical specifications
Outer diameter
125
mm
Length
20
mm
Grain
40
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR ANGLE GRINDER MOP 125MM X 40G 277018
Technical specifications
Attributes
Outer diameter
125
mm
Length
20
mm
Grain
40
Use
Steel / Stainless steel / Paint / Plastic / Wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.68
excl. VAT
/
Each
£
20.02
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 44503086 FAN GRINDER F 5030/6 A80
3M 09723 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P180
3M 09702 SCOTCH-BRITE ROLOC CUT AND POLISH FLAP BRUSH 75MMX35MM A MED
KLINGSPOR 12912 KM613 ABRASIVE MOP 40X15X6MM GRAIN 180
PFERD 4007220154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 154182
3M 9720 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P120
KLINGSPOR 71017 KM613 KM 613 SMALL GRAIN MOPS 50 X 30 X 6MM P240
KLINGSPOR 12911 XBR 40X15X6MM P150 KM613 SMALL MOP
KLINGSPOR GRINDING WHEEL 194626
KLINGSPOR 13087 FLAP WHEEL
KLINGSPOR 258933 NCS 600 SMALL FINISHING-MOPS 50X30X6 P100 COARSE
KLINGSPOR 320247 NCW600S 110 X 100 X 19 MM P100 FILE BELT
PFERD 44516066 FAN GRINDER F 8050/6 A 60
PFERD 661680 F1010/3 A320 FLAP WHEEL CLOTH
KLINGSPOR ANGLE GRINDER MOP 125MM X 120G 277021