Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 258918 XBR 50X30X6MM P0 NFS600 SMALL MOP
KLINGSPOR 258918 XBR 50X30X6MM P0 NFS600 SMALL MOP
Web Spindle Mop
References
klingspor:
258918
rubix:
247A2852
ean:
4014855089987
Technical specifications
Outer diameter
50
mm
Length
30
mm
Grain
Medium
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 258918 XBR 50X30X6MM P0 NFS600 SMALL MOP
Even finish throughout the entire service life - Optimal tool with high quality non-woven flaps for creating a matt or satin finish.
Applications
Industry;Apparatus and Container Manufacturing
Technical specifications
Attributes
Outer diameter
50
mm
Length
30
mm
Grain
Medium
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.89
excl. VAT
/
Each
£
4.67
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 284743 KM 613 SMALL ABRASIVE MOP 20X20X6MM 40 GRAIN
KLINGSPOR 12912 KM613 ABRASIVE MOP 40X15X6MM GRAIN 180
PFERD 44411126 FAN GRINDER F 3030/6 A120
KLINGSPOR 320247 NCW600S 110 X 100 X 19 MM P100 FILE BELT
KLINGSPOR KM61360X40X6 SMALL ABRASIVE MOP 60 X 40 X 6 P120
KLINGSPOR 12847 KM613 ABRASIVE MOP 30X15X6MM GRAIN 120
3M 9969 SCOTCH-BRITE LAP MOP 150 MM A MED
KLINGSPOR 258932 NCS600 50 X 30 X 6MM 60 GRIT ABRASIVE MOP PACK OF 10
KLINGSPOR 320255 NFW600S 110 X 100 X 19 MM FILE BELT
PFERD 44400126 FAN GRINDER F 2010/6 A120
PFERD 44415086 FAN GRINDER F 2520/6 A 80
PFERD 44509066 FAN GRINDER F 6030/6 A 60
PFERD 44411774 FAN GRINDER F 6030/6 CO-COOL 60
PFERD 44516066 FAN GRINDER F 8050/6 A 60
3M 09968 SCOTCH-BRITE LAP MOP 150 X 6 VERY FINE